Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Flat Eye&Eye, 16 ft., 1600 lb.

  • Zoro #: G6663316
  • Mfr #: EEF1-901CB-16
$63.41
  • Number of Sling Legs: 1
  • Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
  • Yarn Coating: Non-Hazardous Acrylic
See full product details
Orders over $75 ship free.

Stren-Flex #EEF1-901CB-16 Specifications

  • Zoro #: G6663316
  • Mfr #: EEF1-901CB-16
Number of Sling Legs: 1 Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Yarn Coating: Non-Hazardous Acrylic Web Grade: Heavy-Duty
Sling Type: Flat Eye and Eye Wear Resistant Cover: Wrapped Body
Length: 16 ft. Color: Yellow/Black
Vertical Hitch Capacity: 1,600 lb Sling Rating: Type 3
Sling Width: 1 in Basket Hitch Capacity: 3,200 lb
Sling Length: 16 ft Item: Synthetic Web Sling
Sling Material: Nylon Number of Plies: 1
Sling Capacity @ 30 Degrees: 1,600 lb Temp. Range: -40 Degrees to 194 Degrees F
Sling Capacity @ 45 Degrees: 2,300 lb Material: Nylon
Width: 1" Eye Length: 8 in
Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator Choker Hitch Capacity: 1,280 lb
Standards: OSHA 29 CFR 1910.184 and ASME B30.9 Standard Item - Web Slings: Web Sling
Sling Capacity @ 60 Degrees: 2,800 lb Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 1600 lb., Sling Length 16 ft., Sling Width 1 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 1280 lb., Basket Hitch Capacity 3200 lb., Wear Resistant Cover Wrapped Body, Eye Length 8 In., Color Yellow/Black, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard

Reviews of Stren-Flex #EEF1-901CB-16