Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Flat Eye&Eye, 18 ft., 22,800 lb.

  • Zoro #: G6670212
  • Mfr #: EEF2-908-18
$429.52
  • Item - Web Slings: Web Sling
  • Number of Sling Legs: 1
  • Item: Synthetic Web Sling
See full product details
This item ships free.

Stren-Flex #EEF2-908-18 Specifications

  • Zoro #: G6670212
  • Mfr #: EEF2-908-18
Item - Web Slings: Web Sling Number of Sling Legs: 1
Item: Synthetic Web Sling Sling Type: Flat Eye and Eye
Sling Capacity @ 45 Degrees: 32,200 lb Sling Capacity @ 30 Degrees: 22,800 lb
Temp. Range: -40 Degrees to 194 Degrees F Color: Yellow
Standards: OSHA 29 CFR 1910.184 and ASME B30.9 Standard Sling Rating: Type 3
Sling Length: 18 ft Web Grade: Heavy-Duty
Eye Length: 20 in Wear Resistant Cover: None
Number of Plies: 2 Material: Nylon
Width: 8" Sling Width: 8 in
Vertical Hitch Capacity: 22,700 lb Choker Hitch Capacity: 18,160 lb
Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator Basket Hitch Capacity: 45,400 lb
Sling Material: Nylon Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Yarn Coating: Non-Hazardous Acrylic Sling Capacity @ 60 Degrees: 39,500 lb
Length: 18 ft. Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 22,700 lb., Sling Length 18 ft., Sling Width 8 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 18,160 lb., Basket Hitch Capacity 45,400 lb., Wear Resistant Cover None, Eye Length 20 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard

Reviews of Stren-Flex #EEF2-908-18