Stren-Flex
Synthetic Web Sling, Triangle and Choker, 16 ft L, 6 in W, Nylon, Yellow
Mfr # TCS1-906-16
Zoro # G6659317
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 16 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Explore More Products
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 8 ft L, 24 in W, Nylon, Yellow LB1-924-8
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow EEF3-902-6
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Nylon, Black EEF2-902CW-4
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Nylon, Yellow EEF4-902-12
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 6 in W, Reinforced Edge Nylon, Gray EEF-1-906ME-12
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 3 in W, Nylon, Yellow EET3-903-8
- STREN-FLEX Websling EN1-904P
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 16 ft L, 2 in W, Nylon, Black EEF1-902CW-16
- STREN-FLEX Synthetic Web Sling, Reverse Eye, 12 ft L, 6 in W, Nylon, Black RE1-906-12
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow/Black EEF1-901CE-4
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 20 ft L, 1 in W, Nylon, Yellow/Black EEF2-901CE-20
- Stren-Flex Web Slings