Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Twistd Eye and Eye, 4inWx18 ft.

  • Zoro #: G6699822
  • Mfr #: EET-1-904ME-18
$184.30 1% off
$181.00
  • Length: 18 ft.
  • Sling Capacity @ 45 Degrees: 9,000 lb
  • Sling Capacity @ 30 Degrees: 6,400 lb
See full product details
This item ships free.

Stren-Flex #EET-1-904ME-18 Specifications

  • Zoro #: G6699822
  • Mfr #: EET-1-904ME-18
Length: 18 ft. Sling Capacity @ 45 Degrees: 9,000 lb
Sling Capacity @ 30 Degrees: 6,400 lb Vertical Hitch Capacity: 6,400 lb
Number of Plies: 1 Number of Sling Legs: 1
Yarn Coating: Non-Hazardous Acrylic Sling Material: Reinforced Edge Nylon
Sling Length: 18 ft Web Grade: Heavy-Duty
Wear Resistant Cover: None Includes: Instructional Warning Sheet
Sling Width: 4 in Eye Length: 12 in
Standards: ASME B30.9, OSHA 29 CFR 1910.184 Item: Synthetic Web Sling
Item - Web Slings: Web Sling Material: Nylon
Color: Gray Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Basket Hitch Capacity: 12,800 lb Sling Type: Twisted Eye and Eye
Temp. Range: -40 Degrees to 194 Degrees F Sling Capacity @ 60 Degrees: 11,100 lb
Choker Hitch Capacity: 5,000 lb Width: 4"
Sling Rating: Type 4 Number of Chains: 1
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Twisted Eye and Eye - Type 4, Vertical Hitch Capacity 6400 lb., Sling Length 18 ft., Sling Width 4 In., Number of Plies 1, Sling Material Reinforced Edge Nylon, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 12 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184, ASME B30.9

Reviews of Stren-Flex #EET-1-904ME-18