Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Twisted Eye&Eye, 12ft., 1600lb.

  • Zoro #: G6693005
  • Mfr #: EET1-901CW-12
$35.51
  • Choker Hitch Capacity: 1,280 lb
  • Sling Material: Nylon
  • Sling Capacity @ 30 Degrees: 1,600 lb
See full product details
Orders over $75 ship free.

Stren-Flex #EET1-901CW-12 Specifications

  • Zoro #: G6693005
  • Mfr #: EET1-901CW-12
Choker Hitch Capacity: 1,280 lb Sling Material: Nylon
Sling Capacity @ 30 Degrees: 1,600 lb Number of Sling Legs: 1
Sling Type: Twisted Eye and Eye Basket Hitch Capacity: 3,000 lb
Temp. Range: -40 Degrees to 194 Degrees F Length: 12 ft.
Item: Synthetic Web Sling Sling Rating: Type 4
Item - Web Slings: Web Sling Sling Capacity @ 60 Degrees: 2,800 lb
Yarn Coating: Non-Hazardous Acrylic Vertical Hitch Capacity: 1,600 lb
Web Grade: Heavy-Duty Eye Length: 8 in
Standards: OSHA 29 CFR 1910.184 and ASME B30.9 Standard Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Number of Plies: 1 Color: Black
Material: Nylon Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator
Sling Width: 1 in Width: 1"
Sling Capacity @ 45 Degrees: 2,300 lb Wear Resistant Cover: Completely Wrapped
Sling Length: 12 ft Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Twisted Eye and Eye - Type 4, Vertical Hitch Capacity 1600 lb., Sling Length 12 ft., Sling Width 1 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 1280 lb., Basket Hitch Capacity 3000 lb., Wear Resistant Cover Completely Wrapped, Eye Length 8 In., Color Black, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard

Reviews of Stren-Flex #EET1-901CW-12