Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Twstd Eye&Eye, 18ft., 22,800lb.

  • Zoro #: G6703331
  • Mfr #: EET2-908-18
$558.60
  • Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
  • Sling Capacity @ 30 Degrees: 22,800 lb
  • Sling Length: 18 ft
See full product details
This item ships free.

Stren-Flex #EET2-908-18 Specifications

  • Zoro #: G6703331
  • Mfr #: EET2-908-18
Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines Sling Capacity @ 30 Degrees: 22,800 lb
Sling Length: 18 ft Number of Plies: 2
Sling Capacity @ 45 Degrees: 32,200 lb Basket Hitch Capacity: 45,400 lb
Temp. Range: -40 Degrees to 194 Degrees F Yarn Coating: Non-Hazardous Acrylic
Sling Type: Twisted Eye and Eye Sling Width: 8 in
Item - Web Slings: Web Sling Width: 8"
Color: Yellow Material: Nylon
Sling Rating: Type 4 Sling Material: Nylon
Length: 18 ft. Web Grade: Heavy-Duty
Item: Synthetic Web Sling Sling Capacity @ 60 Degrees: 39,500 lb
Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator Number of Sling Legs: 1
Eye Length: 20 in Wear Resistant Cover: None
Vertical Hitch Capacity: 22,700 lb Choker Hitch Capacity: 18,160 lb
Standards: OSHA 29 CFR 1910.184 and ASME B30.9 Standard Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Twisted Eye and Eye - Type 4, Vertical Hitch Capacity 22,700 lb., Sling Length 18 ft., Sling Width 8 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 18,160 lb., Basket Hitch Capacity 45,400 lb., Wear Resistant Cover None, Eye Length 20 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard

Reviews of Stren-Flex #EET2-908-18