Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Twstd Eye&Eye, 19ft., 55,000lb.

  • Zoro #: G6685086
  • Mfr #: EET4-910-19
$1,674.89
  • Color: Yellow
  • Sling Rating: Type 4
  • Width: 10"
See full product details
This item ships free.

Stren-Flex #EET4-910-19 Specifications

  • Zoro #: G6685086
  • Mfr #: EET4-910-19
Color: Yellow Sling Rating: Type 4
Width: 10" Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator
Number of Sling Legs: 1 Sling Capacity @ 30 Degrees: 55,000 lb
Item: Synthetic Web Sling Sling Type: Twisted Eye and Eye
Number of Plies: 4 Sling Width: 10 in
Wear Resistant Cover: None Item - Web Slings: Web Sling
Temp. Range: -40 Degrees to 194 Degrees F Sling Capacity @ 45 Degrees: 77,700 lb
Web Grade: Heavy-Duty Sling Length: 19 ft
Yarn Coating: Non-Hazardous Acrylic Sling Material: Nylon
Eye Length: 24 in Vertical Hitch Capacity: 55,000 lb
Sling Capacity @ 60 Degrees: 95,200 lb Material: Nylon
Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines Basket Hitch Capacity: 110,000 lb
Length: 19 ft. Standards: OSHA 29 CFR 1910.184 and ASME B30.9 Standard
Choker Hitch Capacity: 44,000 lb Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Twisted Eye and Eye - Type 4, Vertical Hitch Capacity 55,000 lb., Sling Length 19 ft., Sling Width 10 In., Number of Plies 4, Sling Material Nylon, Choker Hitch Capacity 44,000 lb., Basket Hitch Capacity 110,000 lb., Wear Resistant Cover None, Eye Length 24 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard

Reviews of Stren-Flex #EET4-910-19