Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Twstd Eye&Eye, 19ft., 66,000lb.

  • Zoro #: G6685953
  • Mfr #: EET4-912-19
$1,880.93
  • Choker Hitch Capacity: 52,800 lb
  • Number of Plies: 4
  • Length: 19 ft.
See full product details
This item ships free.

Stren-Flex #EET4-912-19 Specifications

  • Zoro #: G6685953
  • Mfr #: EET4-912-19
Choker Hitch Capacity: 52,800 lb Number of Plies: 4
Length: 19 ft. Width: 12"
Web Grade: Heavy-Duty Vertical Hitch Capacity: 66,000 lb
Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines Yarn Coating: Non-Hazardous Acrylic
Sling Rating: Type 4 Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator
Sling Capacity @ 60 Degrees: 114,300 lb Material: Nylon
Wear Resistant Cover: None Sling Material: Nylon
Sling Capacity @ 45 Degrees: 93,300 lb Temp. Range: -40 Degrees to 194 Degrees F
Standards: OSHA 29 CFR 1910.184 and ASME B30.9 Standard Number of Sling Legs: 1
Eye Length: 32 in Sling Capacity @ 30 Degrees: 66,000 lb
Sling Type: Twisted Eye and Eye Basket Hitch Capacity: 132,000 lb
Item: Synthetic Web Sling Color: Yellow
Sling Length: 19 ft Sling Width: 12 in
Item - Web Slings: Web Sling Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Twisted Eye and Eye - Type 4, Vertical Hitch Capacity 66,000 lb., Sling Length 19 ft., Sling Width 12 In., Number of Plies 4, Sling Material Nylon, Choker Hitch Capacity 52,800 lb., Basket Hitch Capacity 132,000 lb., Wear Resistant Cover None, Eye Length 32 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard

Reviews of Stren-Flex #EET4-912-19