Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Ice Traction Cleat Overshoe, PR

  • Zoro #: G000403594
  • Mfr #: STRIDE50
$27.20
  • Item: Ice Traction Cleat Overshoe
  • Footwear Coverage Style: Heel, Outsole
  • Gender: Unisex
See full product details
Orders over $75 ship free.

Stride #STRIDE50 Specifications

  • Zoro #: G000403594
  • Mfr #: STRIDE50
Item: Ice Traction Cleat Overshoe Footwear Coverage Style: Heel, Outsole
Gender: Unisex Upper Material: Thermoplastic Elastomer
Traction Type: Stud Traction Material: Thermoplastic Elastomer
Traction Attachment Style: Pull-On Fits Shoe Size: US Men's 13.5 to 16, Europe 48 to 50, UK 13 to 16
Color: Black For Use on Surface Types: Ice, Snow
Suggested Environment: Outdoor Footwear Brand: IMPACTO
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Ice Traction Cleat Overshoe, Footwear Coverage Style Heel, Outsole, Traction Material Thermoplastic Elastomer, Fits Shoe Size US Men's 13.5 to 16, Europe 48 to 50, UK 13 to 16, Black, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair

Reviews of Stride #STRIDE50