Zoro Homepage

Bend Rest, 4.7 in W

  • Mfr # T28-521215

  • Zoro # G200489725


product price: $44.09
/ea

Key Features

Features
120 to 400 mm Max Tube Size, 150 Degrees Angle, Low Profile Design, Place Bend Rests Directly into Any Hole on the Alpha28 Tabletop, Preventing Lateral Movement and Providing Clamp Support
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
For Use With
PRO28 Welding Table
Width
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-521215
Zoro #
G200489725
UPC #
-
Country of Origin
China

Dimensions

Width
120 mm
Overall Width
4.7 in

Details

Item
Bend Rest
Features
120 to 400 mm Max Tube Size, 150 Degrees Angle, Low Profile Design, Place Bend Rests Directly into Any Hole on the Alpha28 Tabletop, Preventing Lateral Movement and Providing Clamp Support
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
For Use With
PRO28 Welding Table
Process
Supports Round Stocks
Product Type
Bend Rest
Compatible With
Alpha 28 Welding Table

Description

Bend Rest, Compatible With Alpha 28 Welding Table, Features 120 to 400 mm Max Tube Size, 150 Degrees Angle, Low Profile Design, Place Bend Rests Directly into Any Hole on the Alpha28 Tabletop, Preventing Lateral Movement and Providing Clamp Support, Overall Width 4.7 in, Product Type Bend Rest, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Process Supports Round Stocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.