Skip to Main Content
customer-service Help
Strong Hold

12 ga. 12 ga. Steel Storage Cabinet, Combination Drawer, Stationary

Strong Hold 12 ga. 12 ga. Steel Storage Cabinet,  Combination Drawer,  Stationary 33.5-201-1DB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,704.19
  • Cabinet Style: Combination Drawer
  • Cabinet Strength Rating: Heavy Duty
  • Material: 12 ga. Steel
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,704.19

Strong Hold #33.5-201-1DB Specifications

  • Cabinet Style: Combination Drawer
  • Cabinet Strength Rating: Heavy Duty
  • Material: 12 ga. Steel
  • Assembled/Unassembled: Assembled
  • Cabinet Door Type: Standard
  • Cabinet Color: Gray
  • Gauge: 12
  • Material - Cabinets: Steel
  • No. of Drawers: 1
  • Color: Gray
  • Includes: 1 Shelf and 1 Drawer
  • Cabinet Handle Style: Swing
  • Finish - Cabinets: Baked Enamel
  • Locking Cabinet: Yes
  • Width of Cabinet: 36 in
  • Shelf Capacity: 1,900 lb
  • Mobile/Stationary: Stationary
  • Item - Storage Cabinets: Storage Cabinet
  • Method of Construction: Welded
  • Height (In.): 42
  • Cabinet Locking Mechanism: Padlock Hasp
  • Item: Storage Cabinet
  • Number of Doors: 2
  • Width (In.): 36
  • Number of Cabinet Shelves: 1
  • Depth of Cabinet: 20 in
  • Locking Points: 3 Points
  • Depth (In.): 20
  • Height of Cabinet: 42 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Combination Drawer, Heavy Duty, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 20 in, Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 1, Shelf Capacity 1,900 lb, Number of Doors 2, Cabinet Color Gray, Mobile/Stationary Stationary, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp

Reviews of Strong Hold #33.5-201-1DB