Strong Hold
12 ga. ga. Steel Storage Cabinet, 24 in W, 36 in H, Stationary
- Zoro #: G9936306
- Mfr #: 23-202
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 24 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Dark Gray
- Gauge: 12 ga.
$1,036.99
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Subtotal: $1,036.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary 33-242
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary 33-202
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary 43.5-242
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 24 in W, 36 in H, Stationary 23-LD-202
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-244-KP
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-204SS
- STRONG HOLD 12 ga. Storage Cabinet, 60 in W, 78 in H 56-V-241-2APH-10VD
- STRONG HOLD 12 ga. Storage Cabinet, 24 in W, 36 in H 23-201-1DB
- STRONG HOLD 14 ga. Cabinet with Electronic Lock and Card Reader 36 inW x 24 inD x 75 inH 36-243-PX-L
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary 1824PY
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MH248BL
- Strong Hold Industrial Storage Cabinets