Strong Hold
12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary
- Zoro #: G9903494
- Mfr #: 35-243
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Dark Gray
- Gauge: 12 ga.
$1,530.00
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $1,530.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Strong Hold #35-243 Specifications
- Zoro #: G9903494
- Mfr #: 35-243
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Dark Gray
- Gauge: 12 ga.
- Number of Drawers: 0
- Number of Shelves: 3 Adjustable Shelves
- Overall Height: 66 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Finish: Water Based Enamel
- Mobile/Stationary: Stationary
- Includes: (3) Adjustable Shelves
- Number of Doors: 2
- Method of Construction: Welded
- Locking Points: 3 Points
- Cabinet Height Range: Full Height
- Shelf Capacity: 1,900 lb
- Width: 36 in
- Height: 66 in
- Lock Type: Padlock Hasp
- Shelf Adjustment Increments: 2 in
- Leg Material Thickness: 7 ga
- Cabinet Storage Components: Shelves
- Shelf Material Thickness: 14 ga
- Leg Height: 6 in
- Panel Material Thickness: 12 ga
- Load Capacity per Shelf: 1,900 lb
- Base Type: Legs
- Overall WxDxH: 36 in x 24 in x 60 in
- Shelf Depth: 21 1/2 in
- Door Locking Points: 3
- Body Panel Type: Solid
- Color Family: Gray
- Item - Storage Cabinets: Storage Cabinet
- For Use Indoors/Outdoors: No
- Door Handle/Lock Type: Swing Handle & Padlock Hasp
- Number of Shelves and Adjustability: 3 Adjustable Shelves
- Casters Included: No
- Mobility: Stationary
- For Use Outdoors: No
- Shelf Adjustability: Adjustable
- Cabinet Handle Style: Swing
- Material - Cabinets: Steel
- Cabinet Finish/Material: Baked Enamel Steel
- Cabinet Finish: Baked Enamel
- Overall Depth: 24 in
- No. of Drawers: 0
- Product Type: Storage Cabinet
- Cabinet Door Type: Standard
- Frame Assembled: Assembled
- Height of Cabinet: 66 in
- Overall WxD: 36 in x 24 in
- Cabinet Locking Mechanism: Padlock Hasp
- Audit Trail Storage: None
- Door Handle Type: Swing
- Locking Cabinet: Yes
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Reviews of Strong Hold #35-243
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary 35-303
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary 35-363
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary 33-LD-202
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 56-W-243-7DB-L
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary 65-BC-243
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-4DLD-248
- STRONG HOLD Storage Cabinet, 60 in W, 87 in H 56-LDW-245-SL
- STRONG HOLD 12 ga. Storage Cabinet, 72 in W, 78 in H 66-DS-244-2SOS-35DB-FLP-KL
- STRONG HOLD 12 ga. Storage Cabinet, 62-1/4 in W, 69-3/4 in H 5.25.7-WP-404-6DB-FLP
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary HDDS247266-6S95
- VALLEY CRAFT INDUSTRIES Electronic Locking Storage Cabinet 36x24x84 Charcoal F85876A9
- Strong Hold Industrial Storage Cabinets