Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary
Mfr # 46-364
Zoro # G2253791
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,257.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 46-364
- Zoro # G2253791
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 72 in |
Depth | 36 in |
Cabinet Height Range | Full Height |
Width | 48 in |
Height | 78 in |
Overall WxDxH | 48 in x 36 in x 72 in |
Panel Material Thickness | 12 ga |
Leg Height | 6 in |
Shelf Depth | 33 1/2 in |
Leg Material Thickness | 7 ga |
Shelf Material Thickness | 14 ga |
Height of Cabinet | 78 in |
Overall WxD | 48 in x 36 in |
Overall Depth | 36 in |
Depth of Cabinet | 36 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 36 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Locking Door Latch With Key (40-2063)
- REV-A-SHELF Rev-A-Shelf Drill guide for CVRI Series Valet Rod Shelf Inserts (CVRI-DG)
- DC CARGO E-Track Wood Beam Shelf Socket, 4PK (WBSEA-4)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-W-244-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 60"W x 24"D x 78"H (56-244-AT)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-BC-244)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ1878SU MED GREY)
- Strong Hold Industrial Storage Cabinets