Strong Hold
12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Zoro #: G2164018
- Mfr #: 46-LD-244-KP
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Color: Dark Gray
- Gauge: 12 ga.
$2,916.00
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $2,916.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Strong Hold
- MFR #46-LD-244-KP
- Zoro #G2164018
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 48 in |
Shelf Depth | 21 1/2 in |
Leg Height | 6 in |
Overall WxDxH | 48 in x 24 in x 78 in |
Overall WxD | 48 in x 24 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Details
Cabinet Style | Shelving |
Duty Rating | Super Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Dark Gray |
Gauge | 12 ga. |
Number of Drawers | 0 |
Number of Shelves | 4 Adjustable Shelves |
Handle Type | Swing |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Baked Enamel
Reviews of Strong Hold #46-LD-244-KP
Explore more
- STRONG HOLD Cabinet with Network-Capable Electronic Lock w Software 48"Wx24"Dx78"H 46-244-NX-ST
- STRONG HOLD Cabinet with Electronic Lock and Card Reader 48"W x 24"D x 75"H 46-243-PX-L
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary 55-243
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-V-241-2APH-12VD
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-VBS-241WR
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-V-244SS
- STRONG HOLD 12 ga. Storage Cabinet, 36 in W, 87 in H 36-RUD-244-SL
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-W-243-7DB
- STRONG HOLD Storage Cabinet, 60 in W, 87 in H 56-LDW-245-SL
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary EA4R362472-09
- TENNSCO Welded Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Champagne/Putty 721830-CPY
- Strong Hold Industrial Storage Cabinets