Strong Hold
12 ga. ga. Steel Storage Cabinet, 60 in W, 79 in H, Stationary
- Zoro #: G9903424
- Mfr #: 56-WP-244
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 60 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Silver
- Gauge: 12 ga.
$4,457.33
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $4,457.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STRONG HOLD 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary 46-W-243-7DB-PB
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 33-201-1DB
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 66 in H, Stationary 35-243SS
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-VBS-241WR
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 66 in H, Stationary 45-243SS
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-LD-244
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-W-243-7DB
- STRONG HOLD 12 ga. Storage Cabinet, 36 in W, 78 in H 36-LD-244-KP
- STRONG HOLD 12 ga. Storage Cabinet, 60 in W, 78 in H 56-DS-246-8DB-SS
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AAH-36RBMAG1-G
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary HW6SC8460-3CL
- Strong Hold Industrial Storage Cabinets