Strong Hold

12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary

Strong Hold 12 ga. ga. Steel Storage Cabinet,  72 in W,  66 in H,  Stationary 65-DS-246
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Duty Rating: Super Duty
  • Overall Width: 72 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Dark Gray
  • Gauge: 12 ga.
See full product details
$2,206.14
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Strong Hold #65-DS-246 Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Super Duty
  • Overall Width: 72 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Dark Gray
  • Gauge: 12 ga.
  • Number of Drawers: 0
  • Number of Shelves: 8 Adjustable Shelves
  • Overall Height: 66 in
  • Depth: 24 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Cabinet Height Range: Full Height
  • Method of Construction: Welded
  • Finish: Water Based Enamel
  • Shelf Capacity: 765 lb
  • Number of Doors: 2
  • Includes: (6) Adjustable Shelves
  • Mobile/Stationary: Stationary
  • Locking Points: 3 Points
  • Height: 66 in
  • Width: 72 in
  • Lock Type: Padlock Hasp
  • Cabinet Storage Components: Shelves
  • Load Capacity per Shelf: 600 lb
  • Leg Material Thickness: 7 ga
  • Panel Material Thickness: 12 ga
  • Door Locking Points: 3
  • Overall WxDxH: 72 in x 24 in x 66 in
  • Shelf Adjustment Increments: 2 in
  • Shelf Material Thickness: 14 ga
  • Body Panel Type: Solid
  • Base Type: Legs
  • Shelf Depth: 21 1/2 in
  • Leg Height: 6 in
  • For Use Outdoors: No
  • Cabinet Handle Style: Swing
  • Casters Included: No
  • Overall WxD: 72 in x 24 in
  • Door Handle/Lock Type: Swing Handle & Padlock Hasp
  • Locking Cabinet: Yes
  • Frame Assembled: Assembled
  • Color Family: Gray
  • Number of Shelves and Adjustability: 8 Adjustable Shelves
  • Cabinet Door Type: Standard
  • No. of Drawers: 0
  • Audit Trail Storage: None
  • Door Handle Type: Swing
  • Cabinet Locking Mechanism: Padlock Hasp
  • Mobility: Stationary
  • Cabinet Finish: Baked Enamel
  • Overall Depth: 24 in
  • Material - Cabinets: Steel
  • Height of Cabinet: 66 in
  • Shelf Adjustability: Adjustable
  • Product Type: Storage Cabinet
  • For Use Indoors/Outdoors: No
  • Item - Storage Cabinets: Storage Cabinet
  • Cabinet Finish/Material: Baked Enamel Steel
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 600 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 8, Overall Depth 24 in, Overall Height 66 in, Overall Width 72 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2

Reviews of Strong Hold #65-DS-246

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.