Strong Hold
12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary
- Zoro #: G2127259
- Mfr #: 66-244
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 72 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Dark Gray
- Gauge: 12 ga.
$2,507.15
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $2,507.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Strong Hold
- MFR #66-244
- Zoro #G2127259
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 72 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 72 in |
Leg Height | 6 in |
Overall WxDxH | 72 in x 24 in x 72 in |
Shelf Depth | 21 1/2 in |
Overall Depth | 24 in |
Overall WxD | 72 in x 24 in |
Height of Cabinet | 78 in |
Details
Cabinet Style | Shelving |
Duty Rating | Super Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Dark Gray |
Gauge | 12 ga. |
Number of Drawers | 0 |
Number of Shelves | 4 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Finish | Water Based Enamel |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,525 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Reviews of Strong Hold #66-244
Explore more
- STRONG HOLD Pegboard Storage Cabinet, 36 in W, 78 in H 36-W-244-4DB-PB
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 46-LD-244-5S-RAL7024
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary 35-303
- STRONG HOLD Cabinet with Keyless Entry Lock 60"W x 24"D x 78"H 56-244-EK
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary 32.6-182
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-DS-248
- STRONG HOLD Clear View Storage Cabinet, 36 in W, 78 in H 36-LDW-245
- STRONG HOLD Cabinet 36-CSU-BSC-180-P
- STRONG HOLD Cabinet 2.66-243-3DB-P
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218DLXSD
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7214ELMG
- Strong Hold Industrial Storage Cabinets