Strong Hold

12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary

Strong Hold 12 ga. ga. Steel Storage Cabinet,  36 in W,  78 in H,  Stationary 36-204
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Duty Rating: Super Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Dark Gray
  • Gauge: 12 ga.
See full product details
$2,165.57
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Strong Hold #36-204 Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Super Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Dark Gray
  • Gauge: 12 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 20 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Locking Points: 3 Points
  • Method of Construction: Welded
  • Number of Doors: 2
  • Mobile/Stationary: Stationary
  • Includes: (4) Adjustable Shelves
  • Cabinet Height Range: Full Height
  • Shelf Capacity: 1,900 lb
  • Finish: Water Based Enamel
  • Height: 78 in
  • Width: 36 in
  • Lock Type: Padlock Hasp
  • Load Capacity per Shelf: 1,900 lb
  • Leg Material Thickness: 7 ga
  • Leg Height: 6 in
  • Base Type: Legs
  • Cabinet Storage Components: Shelves
  • Door Locking Points: 3
  • Shelf Material Thickness: 14 ga
  • Shelf Depth: 21 1/2 in
  • Panel Material Thickness: 12 ga
  • Shelf Adjustment Increments: 2 in
  • Body Panel Type: Solid
  • Overall WxDxH: 36 in x 20 in x 78 in
  • Door Handle Type: Swing
  • Material - Cabinets: Steel
  • Frame Assembled: Assembled
  • Cabinet Finish/Material: Baked Enamel Steel
  • Casters Included: No
  • Overall WxD: 36 in x 20 in
  • Product Type: Storage Cabinet
  • Item - Storage Cabinets: Storage Cabinet
  • Height of Cabinet: 78 in
  • Overall Depth: 20 in
  • Locking Cabinet: Yes
  • Cabinet Finish: Baked Enamel
  • Cabinet Door Type: Standard
  • Audit Trail Storage: None
  • For Use Outdoors: No
  • Cabinet Locking Mechanism: Padlock Hasp
  • Color Family: Gray
  • Cabinet Handle Style: Swing
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • Door Handle/Lock Type: Swing Handle & Padlock Hasp
  • No. of Drawers: 0
  • Mobility: Stationary
  • Shelf Adjustability: Adjustable
  • For Use Indoors/Outdoors: No
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 20 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2

Reviews of Strong Hold #36-204

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.