Skip to Main Content
customer-service Help
Strong Hold

12 ga. Steel Storage Cabinet, 48" W, 78" H, Wardrobe, Stationary

Strong Hold 12 ga. Steel Storage Cabinet,  48" W,  78" H,  Wardrobe,  Stationary 46-W-245
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,874.93
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 48"
See full product details
This item ships free.
Total: $2,874.93

Strong Hold #46-W-245 Specifications

  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 48"
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Cabinet Door Type: Standard
  • Cabinet Color: Dark Gray
  • Gauge: 12 ga.
  • Number of Drawers: 0
  • Number of Shelves: 5
  • Overall Cabinet Height: 78"
  • Item: Storage Cabinet
  • Cabinet Locking Mechanism: Padlock Hasp
  • Number of Cabinet Shelves: 5
  • Finish - Cabinets: Baked Enamel
  • Shelf Capacity: 700 lb
  • Mobile/Stationary: Stationary
  • Number of Doors: 2
  • Item - Storage Cabinets: Storage Cabinet
  • Cabinet Handle Style: Swing
  • Overall Cabinet Depth: 24"
  • Material - Cabinets: Steel
  • Cabinet Height Range: Full Height
  • Depth of Cabinet: 24 in
  • Includes: (1) Wardrobe Shelf, (4) Adjustable Shelves
  • Height of Cabinet: 78 in
  • No. of Drawers: 0
  • Locking Points: 3 Points
  • Casters Included: No
  • Method of Construction: Welded
  • Finish: Water based Enamel
  • Locking Cabinet: Yes
  • Width of Cabinet: 48 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Combination Wardrobe, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 5, Shelf Capacity 700 lb, Number of Doors 2, Cabinet Color Dark Gray, Mobile/Stationary Stationary, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp

Reviews of Strong Hold #46-W-245