Strong Hold
12 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary
- Mfr # 56-DS-248
- Zoro # G2127268
$2,926.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Subtotal: $2,926.99
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 60 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsReplacement Parts
Explore more
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-246PH-42VD
- STRONG HOLD Cabinet with Low Profile Digital Lock 48"W x 24"D x 78"H 46-244-LP
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-304
- STRONG HOLD 14 ga. Clearview Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH 2.66-1LD-243-L
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-204
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-LD-244-SR
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-RUDD-244
- STRONG HOLD 12 ga. Storage Cabinet, 48 in W, 87 in H 46-RUD-244-SL
- STRONG HOLD 12 ga. Pegboard Storage Cabinet, 72 in W, 86-1/2 in H 66-DSW/PB-248-2DB-SL-DIV
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W362478PT
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary JK136GP
- Strong Hold Industrial Storage Cabinets