Strong Hold
12 ga. Steel Storage Cabinet, 60 in W, 87 in H, Stationary
Mfr # 56-RUDD-244-SL
Zoro # G2163677
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,804.99
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 60 in
- Material Steel
- Assembled/Unassembled Assembled
Explore More Products
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-VBS-241WR
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 36"W x 24"D x 78"H 36-244-AT
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 33.5-242
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary 56.5-BB-240W/HOOKS
- STRONG HOLD 12 ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-304
- STRONG HOLD 12 ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-244
- STRONG HOLD 12 ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary 65-363
- STRONG HOLD 12 ga. Stainless Steel Storage Cabinet, 36 in W, 66 in H, Stationary 35-243SS
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-4DLD-248
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AF-361-C
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 410S362478HG
- Strong Hold Industrial Storage Cabinets