Strong Hold
12 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary
Mfr # 56-246-7/5DB
Zoro # G2164060
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,175.99
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Super Duty
- Overall Width 60 in
- Material Steel
- Assembled/Unassembled Assembled
Explore More Products
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-244
- STRONG HOLD 12 ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-W-245
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-243-L
- STRONG HOLD 12 ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-V-241-2APH-12VD
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-WR-241-L
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-DS-248
- STRONG HOLD 12 ga. Storage Cabinet, 48 in W, 87 in H 46-RUD-244-SL
- STRONG HOLD 12 ga. Storage Cabinet, 62-1/4 in W, 69-3/4 in H 5.25.7-WP-404-6DB-FLP
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 43-242
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary 2502-4S-95
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UFD6
- Strong Hold Industrial Storage Cabinets