Skip to Main Content
customer-service Help
Strong Hold

12 ga. Steel Storage Cabinet, 60" W, 78" H, Janitorial, Stationary

Strong Hold 12 ga. Steel Storage Cabinet,  60" W,  78" H,  Janitorial,  Stationary 56-BC-244
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,073.01
  • Cabinet Style: Janitorial
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 60"
See full product details
This item ships free.
Total: $4,073.01

Strong Hold #56-BC-244 Specifications

  • Cabinet Style: Janitorial
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 60"
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Cabinet Door Type: Standard
  • Cabinet Color: Dark Gray
  • Gauge: 12 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4
  • Overall Cabinet Height: 78"
  • Locking Cabinet: Yes
  • Mobile/Stationary: Stationary
  • Shelf Capacity: 975 lb
  • Depth of Cabinet: 24 in
  • Finish: Water based Enamel
  • Item - Storage Cabinets: Storage Cabinet
  • Cabinet Height Range: Full Height
  • Includes: (4) Adjustable Shelves
  • Cabinet Handle Style: Swing
  • Cabinet Locking Mechanism: Padlock Hasp
  • Height of Cabinet: 78 in
  • Number of Cabinet Shelves: 4
  • Material - Cabinets: Steel
  • Number of Doors: 2
  • Method of Construction: Welded
  • Locking Points: 3 Points
  • Width of Cabinet: 60 in
  • Finish - Cabinets: Baked Enamel
  • Overall Cabinet Depth: 24"
  • Item: Storage Cabinet
  • No. of Drawers: 0
  • Casters Included: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Janitorial, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 60 in, Depth of Cabinet 24 in, Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 975 lb, Number of Doors 2, Cabinet Color Dark Gray, Mobile/Stationary Stationary, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing

Reviews of Strong Hold #56-BC-244