Skip to Main Content
customer-service Help
Strong Hold

12 ga. Steel Storage Cabinet, 60" W, 78" H, Shelving, Stationary

Strong Hold 12 ga. Steel Storage Cabinet,  60" W,  78" H,  Shelving,  Stationary 56-304
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,130.00
  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 60"
See full product details
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Total: $3,130.00

Strong Hold #56-304 Specifications

  • Cabinet Style: Shelving
  • Cabinet Strength Rating: Heavy Duty
  • Overall Cabinet Width: 60"
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Cabinet Door Type: Standard
  • Cabinet Color: Dark Gray
  • Gauge: 12 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4
  • Overall Cabinet Height: 78"
  • Cabinet Handle Style: Swing
  • Cabinet Locking Mechanism: Padlock Hasp
  • Overall Cabinet Depth: 30"
  • Finish: Water based Enamel
  • Casters Included: No
  • Number of Doors: 2
  • Locking Points: 3 Points
  • Item: Storage Cabinet
  • Method of Construction: Welded
  • Includes: (4) Adjustable Shelves
  • Shelf Capacity: 1,650 lb
  • Height of Cabinet: 78 in
  • Number of Cabinet Shelves: 4
  • No. of Drawers: 0
  • Cabinet Height Range: Full Height
  • Locking Cabinet: Yes
  • Material - Cabinets: Steel
  • Finish - Cabinets: Baked Enamel
  • Width of Cabinet: 60 in
  • Item - Storage Cabinets: Storage Cabinet
  • Mobile/Stationary: Stationary
  • Depth of Cabinet: 30 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 60 in, Depth of Cabinet 30 in, Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 1,650 lb, Number of Doors 2, Cabinet Color Dark Gray, Mobile/Stationary Stationary, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing

Reviews of Strong Hold #56-304