Strong Hold
12 ga. Steel Storage Cabinet, 78 in H, Stationary
- Zoro #: G3433888
- Mfr #: 106-MS-2425
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Dark Gray
- Gauge: 12
- Number of Drawers: 0
$6,222.99
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Subtotal: $6,222.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-243-L
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet with Ramp, 72 in W, 78 in H, Stationary 66-DS-247/RAMP
- STRONG HOLD Cabinet with Keyless Entry Lock 36"W x 24"D x 78"H 36-244-EK
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-DS-242-16DB
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 60"W x 24"D x 78"H 56-244-PX
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-244SS
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 43.5-241-1DB
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary 35-BC-243-2DB-FLP
- STRONG HOLD 12 ga. Pegboard Storage Cabinet, 72 in W, 86-1/2 in H 66-DSW/PB-248-2DB-SL-DIV
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary 1824PY
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary 425S18HG
- Strong Hold Industrial Storage Cabinets