Strong Hold

12 ga. Steel Storage Cabinet, Wardrobe, Stationary

Strong Hold 12 ga. Steel Storage Cabinet,  Wardrobe,  Stationary 66-W-245
Hover or click to zoom Tap to zoom
$3,686.62
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Heavy Duty
  • Material: Steel
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $3,686.62

Strong Hold #66-W-245 Specifications

  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Heavy Duty
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Cabinet Door Type: Standard
  • Cabinet Color: Dark Gray
  • Gauge: 12 ga.
  • Number of Shelves: 5
  • Material - Cabinets: Steel
  • Includes: (1) Adjustable Wardrobe Shelf with Hanger Rod, (4) Adjustable Shelves
  • Locking Points: 3 Points
  • No. of Drawers: 0
  • Cabinet Locking Mechanism: Padlock Hasp
  • Width of Cabinet: 72 in
  • Color: Dark Gray
  • Lock Type: Padlock Hasp
  • Item - Storage Cabinets: Storage Cabinet
  • Method of Construction: Welded
  • Number of Cabinet Shelves: 5
  • Mobile/Stationary: Stationary
  • Overall Height: 78"
  • Height of Cabinet: 78 in
  • Finish - Cabinets: Baked Enamel
  • Cabinet Handle Style: Swing
  • Overall Depth: 24"
  • Locking Cabinet: Yes
  • Legs: 6"
  • Overall Width: 72"
  • Number of Doors: 2
  • Locker Door Type: Solid
  • Finish: Waterbased Enamel
  • Item: Storage Cabinet
  • Depth of Cabinet: 24 in
  • Handle Type: Built-In Hasp
  • Cabinet Material: Steel
  • Shelf Adjustment Increments: 2 in
  • ShelvesAdj: 5 Adjustable
  • Overall WxDxH: 72 in x 24 in x 78 in
  • Door Handle Type: Swing
  • Body Panel Type: Solid
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Leg Material Thickness: 7 ga
  • Shelf Adjustability: Adjustable
  • Frame Assembled: Assembled
  • Handle/Lock Type: Swing Handle & Padlock Hasp
  • Audit Trail Storage: None
  • Includes Hanging Rod: Yes
  • Number of Shelves and Adjustability: 5 Adjustable Shelves
  • Duty Rating: Super Duty
  • Shelf Material Thickness: 14 ga
  • Overall WxD: 72 in x 24 in
  • Door Locking Points: 3
  • Leg Height: 6 in
  • Cabinet Finish: Baked Enamel
  • Panel Material Thickness: 12 ga
  • Cabinet Finish/Material: Baked Enamel Steel
  • Color Family: Gray
  • Shelf Depth: 21 1/2 in
  • Base Type: Legs
  • Mobility: Stationary
  • Load Capacity per Shelf: 675 lb
  • Product Type: Storage Cabinet
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Combination Wardrobe, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 72 in, Depth of Cabinet 24 in, Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 5, Number of Doors 2, Cabinet Color Dark Gray, Mobile/Stationary Stationary, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing, No. of Drawers 0

Reviews of Strong Hold #66-W-245