Strong Hold
12 ga. Storage Cabinet, 60 in W, 78 in H
- Zoro #: G7657005
- Mfr #: 56-W-243-11DB
Key Features
- Cabinet Style: Wardrobe
- Overall Width: 60 in
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Dark Gray
- Gauge: 12
- Number of Shelves: 3
- Overall Height: 78 in
$6,087.98
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Subtotal: $6,087.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Strong Hold #56-W-243-11DB Specifications
- Zoro #: G7657005
- Mfr #: 56-W-243-11DB
- Cabinet Style: Wardrobe
- Overall Width: 60 in
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Dark Gray
- Gauge: 12
- Number of Shelves: 3
- Overall Height: 78 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Width: 60 in
- Height: 78 in
- Locking Points: 3 Points
- Number of Doors: 2
- Includes: (1) Adjustable Wardrobe Shelf with Hanger Rod, (2) Adjustable Shelves, (11) Drawers
- Lock Type: Padlock Hasp
- Country of Origin (subject to change): United States
Reviews of Strong Hold #56-W-243-11DB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 60"W x 24"D x 78"H 56-244-PX
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-W-245
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary 35-BC-243-2DB-FLP
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-244SS
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-DS-248
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-DS-246-6DB
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-RUDD-244
- STRONG HOLD 12 ga. Storage Cabinet, 72 in W, 78 in H 66-240-5SOP
- STRONG HOLD Clear View Storage Cabinet, 48 in W, 78 in H 46-LDW-245
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Keypad Cabinet - 60"W x 24"D x 78"H 56-244-KP
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary EMDC-482472-95
- Strong Hold Industrial Storage Cabinets