Strong Hold
12 ga. Storage Cabinet, 84 in W, 34 in H
- Zoro #: G7628390
- Mfr #: 73-WB-303-1DBSS
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 84 in
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Stainless Steel
- Gauge: 12
- Number of Shelves: 3
- Overall Height: 34 in
$13,273.00
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Subtotal: $13,273.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Strong Hold #73-WB-303-1DBSS Specifications
- Zoro #: G7628390
- Mfr #: 73-WB-303-1DBSS
- Cabinet Style: Shelving
- Overall Width: 84 in
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Stainless Steel
- Gauge: 12
- Number of Shelves: 3
- Overall Height: 34 in
- Depth: 30 in
- Handle Type: Swing
- Item: Storage Cabinet
- Inside Drawer Width: 22 3/16 in
- Inside Drawer Depth: 19 7/8 in
- Width: 84 in
- Number of Doors: 2
- Shelf Capacity: 1000 lb
- Includes: (3) Adjustable Shelves, Multi-Storage
- Method of Construction: Welded
- Inside Drawer Height: 5 7/8 in
- Height: 34 in
- Locking Points: 3 Points
- Lock Type: Padlock Hasp
- Country of Origin (subject to change): United States
Description
Shelving, Heavy Duty, Cabinet Height Range Desk or Table Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 34 in, Width of Cabinet 84 in, Depth of Cabinet 30 in, Method of Construction Welded, Number of Cabinet Shelves 3, Shelf Capacity 1000 lb, Number of Doors 2, Cabinet Color Stainless Steel, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing, Inside Drawer Depth 19 7/8 in, Inside Drawer Height 5 7/8 in
Reviews of Strong Hold #73-WB-303-1DBSS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-W-244-L
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-204SS
- STRONG HOLD 12 ga. Storage Cabinet, 60 in W, 78 in H 56-DS-246-8DB-SS
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-246-7/5DB
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 56-W-243-7DB-L
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 64 in H, Stationary 45-BC-243-2DB-FLP
- STRONG HOLD 12 ga. Storage Cabinet, 45 in W, 86-1/2 in H 3.96-246-10DB-LB-LV-SL
- STRONG HOLD Clear View Storage Cabinet, 60 in W, 78 in H 56-LDW-245
- STRONG HOLD 12 ga. Storage Cabinet, 72 in W, 87 in H 66-4D-LD-248-SL-CFG
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HU236BL
- GLOBAL EQUIPMENT Cylinder Storage Cabinet DBL Door Horizontal 16 Cylinder Cap. Assembled 493354
- Strong Hold Industrial Storage Cabinets