Strong Hold
12 ga. Wardrobe Storage Cabinet, 60 in W, 78 in H
- Zoro #: G7628524
- Mfr #: 56-W-244-4DB-SS
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Overall Width: 60 in
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Silver
- Gauge: 12
- Number of Shelves: 4
- Overall Height: 78 in
$13,805.07
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Subtotal: $13,805.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Strong Hold
- MFR #56-W-244-4DB-SS
- Zoro #G7628524
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 60 in |
Details
Cabinet Style | Combination Wardrobe |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Silver |
Gauge | 12 |
Number of Shelves | 4 |
Handle Type | Swing |
Item | Wardrobe Storage Cabinet |
Includes | (1) Adjustable Wardrobe Shelf with Hanger Rod, (3) Adjustable Shelves, (4) Drawers |
Shelf Capacity | 400 lb |
Number of Doors | 2 |
Locking Points | 3 Points |
Method of Construction | Welded |
Lock Type | Padlock Hasp |
Description
Combination Wardrobe, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 60 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Silver, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing
Reviews of Strong Hold #56-W-244-4DB-SS
Explore more
- STRONG HOLD Cabinet with Keyless Entry Lock 36"W x 24"D x 78"H 36-244-EK
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-246PH-42VD
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-DSW-2410
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-244-6/5DB
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 79 in H, Stationary 56-WP-244
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-W-243-7DB
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 66 in H, Stationary 35-DS-246SS
- STRONG HOLD Pegboard Storage Cabinet, 48 in W, 66 in H 45-W-243-4DB-PB
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary 45-W-244
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7114DHBK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6024DHLG
- Strong Hold Industrial Storage Cabinets