- Home
- /
- Furniture, Linens & Decor
- /
- Living Room Furniture
- /
- Home Storage Cabinets
- /
- 12 Steel Storage Cabinet, 60" W, 86-1/2" H, Combination Wardrobe
Strong Hold
12 Steel Storage Cabinet, 60" W, 86-1/2" H, Combination Wardrobe
- Zoro #: G0876694
- Mfr #: 56-8D/54B-214-SL
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Total: $6,646.51
Strong Hold #56-8D/54B-214-SL Specifications
- Zoro #: G0876694
- Mfr #: 56-8D/54B-214-SL
- Material: Steel
- Number of Shelves: 4
- Number of Drawers: 0
- Number of Doors: 2
- Finish: Water based Enamel
- Includes: Slope Top, (4) Adjustable Shelves, Bins on Upper Compartment Doors, (6) Lower Compartments
- Cabinet Handle Style: Swing
- Locking Points: 3 Points
- Depth of Cabinet: 21 in
- Width of Cabinet: 60 in
- Shelf Capacity: 825 lb
- Locking Cabinet: Yes
- Method of Construction: Welded
- Item: Storage Cabinet
- Cabinet Style: Combination Wardrobe
- Cabinet Locking Mechanism: Padlock Hasp
- Cabinet Color: Dark Gray
- Assembled/Unassembled: Assembled
- Cabinet Strength Rating: Heavy Duty
- Number of Cabinet Shelves: 4
- Overall Cabinet Height: 86-1/2"
- Overall Cabinet Width: 60"
- Cabinet Door Type: Standard
- Gauge: 12
- Height of Cabinet: 86 1/2 in
- Overall Cabinet Depth: 21"
- Cabinet Height Range: Full Height
- Casters Included: No
- Country of Origin (subject to change): United States
Description
Combination Wardrobe, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 86 1/2 in, Width of Cabinet 60 in, Depth of Cabinet 21 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 825 lb, Number of Doors 2, Cabinet Color Dark Gray, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing
Reviews of Strong Hold #56-8D/54B-214-SL
Explore more
- STRONG HOLD 12 Steel Storage Cabinet, 36" W, 78" H, Wardrobe 36-W-244-4DB
- STRONG HOLD 12 Stainless Steel Storage Cabinet, 60" W, 78" H, Combination Wardrobe 56-DS-242-16DB-SS
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Combination Wardrobe 66-DS-246-6DB-SS
- STRONG HOLD Pegboard Cabinet, 48" W, 66" H, Combination Wardrobe/Drawer 45-W-242-7DB-PB
- KETCHAM 35" x 28" Stainless Steel Surface Mounted Illuminated Medicine Cabinet 3528L
- KETCHAM 16" x 26" Accessible Surfaced Mounted SS Framed Medicine Cabinet 175-HCSM
- ELK HOME Gretta Cabinet 28256
- Strong Hold Home Storage Cabinets