Strong Hold

12 ga. Clear View Storage Cabinet, 48 in W, 78 in H

Strong Hold 12 ga. Clear View Storage Cabinet,  48 in W,  78 in H 46-LD-244-SR-SS
Hover or click to zoom Tap to zoom
  • Cabinet Style: Shelving
  • Overall Width: 48 in
  • Assembled/Unassembled: Assembled
  • Door Type: Clearview
  • Color: Stainless Steel
  • Gauge: 12
  • Number of Shelves: 4
  • Overall Height: 78 in
See full product details
$12,630.38
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Subtotal: $12,630.38

Strong Hold #46-LD-244-SR-SS Specifications

  • Cabinet Style: Shelving
  • Overall Width: 48 in
  • Assembled/Unassembled: Assembled
  • Door Type: Clearview
  • Color: Stainless Steel
  • Gauge: 12
  • Number of Shelves: 4
  • Overall Height: 78 in
  • Depth: 24 in
  • Handle Type: Swing
  • Item: Clear View Storage Cabinet
  • Method of Construction: Welded
  • Locking Points: 3 Points
  • Width: 48 in
  • Shelf Capacity: 1200 lb
  • Includes: (4) Adjustable Shelves
  • Height: 78 in
  • Overall Cabinet Depth: 24"
  • Number of Doors: 2
  • Lock Type: Padlock Hasp
  • Country of Origin (subject to change): United States

Description

Shelving, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 1200 lb, Number of Doors 2, Cabinet Color Stainless Steel, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing, Includes (4) Adjustable Shelves

Reviews of Strong Hold #46-LD-244-SR-SS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.