- Home
- /
- Furniture, Linens & Decor
- /
- Living Room Furniture
- /
- Home Storage Cabinets
- /
- 12 Storage Cabinet, 72" W, 78" H, Combination Wardrobe
Strong Hold
12 Storage Cabinet, 72" W, 78" H, Combination Wardrobe
- Zoro #: G0870902
- Mfr #: 66-DS-246-6DB-SS

Tap to zoom
Hover or click to zoom
$21,266.63
- Number of Doors: 2
- Includes: (6) Adjustable Shelves, (6) Drawers
- Item: Storage Cabinet
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Total: $21,266.63
Strong Hold #66-DS-246-6DB-SS Specifications
- Zoro #: G0870902
- Mfr #: 66-DS-246-6DB-SS
- Number of Doors: 2
- Includes: (6) Adjustable Shelves, (6) Drawers
- Item: Storage Cabinet
- Cabinet Strength Rating: Heavy Duty
- Overall Cabinet Depth: 24"
- Shelf Capacity: 765 lb
- Cabinet Color: Stainless Steel
- Depth of Cabinet: 24 in
- Cabinet Door Type: Standard
- Inside Drawer Width: 30 11/16 in
- Inside Drawer Depth: 19 7/8 in
- Inside Drawer Height: 4 in & 6 in
- Cabinet Style: Combination Wardrobe
- Overall Cabinet Width: 72"
- Width of Cabinet: 72 in
- Overall Cabinet Height: 78"
- Method of Construction: Welded
- Gauge: 12
- Assembled/Unassembled: Assembled
- Locking Points: 3 Points
- Cabinet Locking Mechanism: Padlock Hasp
- Locking Cabinet: Yes
- Number of Cabinet Shelves: 6
- Cabinet Handle Style: Swing
- Height of Cabinet: 78 in
- Country of Origin (subject to change): United States
Description
Combination Wardrobe, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 72 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 6, Shelf Capacity 765 lb, Number of Doors 2, Cabinet Color Stainless Steel, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing, Inside Drawer Depth 19 7/8 in