Strong Hold
12 Storage Cabinet, Shelving, Stationary
- Zoro #: G4561894
- Mfr #: 46-LD-244-5S-RAL7024
Tap to zoom
Hover or click to zoom
$2,488.29
- Number of Shelves: 4
- Number of Doors: 2
- Mobile/Stationary: Stationary
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $2,488.29
Strong Hold #46-LD-244-5S-RAL7024 Specifications
- Zoro #: G4561894
- Mfr #: 46-LD-244-5S-RAL7024
- Number of Shelves: 4
- Number of Doors: 2
- Mobile/Stationary: Stationary
- Cabinet Style: Shelving
- Assembled/Unassembled: Assembled
- Cabinet Handle Style: Swing
- Material - Cabinets: Steel
- Shelf Capacity: 1200 lb
- Cabinet Door Type: Clearview
- Item: Storage Cabinet
- Locking Points: 3 Points
- Cabinet Locking Mechanism: Padlock Hasp
- No. of Drawers: 0
- Finish - Cabinets: Baked Enamel
- Item - Storage Cabinets: Storage Cabinet
- Number of Cabinet Shelves: 4
- Cabinet Strength Rating: Heavy Duty
- Method of Construction: Welded
- Height of Cabinet: 72 in
- Depth of Cabinet: 24 in
- Gauge: 12
- Cabinet Color: Dark Gray
- Width of Cabinet: 48 in
- Locking Cabinet: Yes
- Cabinet Material: Steel
- Lock Type: Padlock Hasp
- Body Panel Type: Solid
- Frame Assembled: Assembled
- Duty Rating: Super Duty
- Cabinet Storage Components: Shelves
- Number of Shelves and Adjustability: 4 Adjustable Shelves
- Base Type: Legs
- Door Locking Points: 3
- Cabinet Finish/Material: Baked Enamel Steel
- Panel Material Thickness: 12 ga
- Overall WxD: 48 in x 24 in
- Door Handle Type: Swing
- Overall WxDxH: 48 in x 24 in x 72 in
- Cabinet Finish: Baked Enamel
- Shelf Adjustability: Adjustable
- Shelf Material Thickness: 14 ga
- Color Family: Gray
- Load Capacity per Shelf: 1,200 lb
- Audit Trail Storage: None
- Door Handle/Lock Type: Swing Handle & Padlock Hasp
- Mobility: Stationary
- Product Type: Storage Cabinet
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Shelving, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 72 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 1200 lb, Number of Doors 2, Cabinet Color Gray, Mobile/Stationary Stationary, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Strong Hold #46-LD-244-5S-RAL7024
Explore more
- Strong Hold 12 Steel Storage Cabinet, 60" W, 86-1/2" H, Combination Wardrobe 56-8D/54B-214-SL
- Strong Hold 12 Storage Cabinet, 72" W, 78" H, Combination Wardrobe 66-DS-246-6DB-SS
- Strong Hold 14 Storage Cabinet, Shelving, Stationary 36-243-L-5S
- Strong Hold 14 Storage Cabinet, Combination Wardrobe, Stationary 46-243-6/5DB-L
- Strong Hold 12 Storage Cabinet, 60" W, 78" H, Combination Wardrobe 56-DS-244-14DB-SS
- Strong Hold 12 Storage Cabinet, 48" W, 66" H, Wardrobe 45-W-242-7DB
- Strong Hold 12 Storage Cabinet, 36" W, 78" H, Shelving 36-244-KP
- Strong Hold 14 Storage Cabinet, Combination Wardrobe, Stationary 36-W-244-L
- American Imaginations 23.75" W, Vanity Set AI-19174
- American Imaginations 37.75" W, Vanity Set AI-1289
- American Imaginations 23.75" W, Vanity Set AI-8371
- Strong Hold Industrial Storage Cabinets