Strong Hold
14 ga. Steel Storage Cabinet, Stationary
- Zoro #: G3952205
- Mfr #: 36-243-L
Hover or click to zoom Tap to zoom
Key Features
- Material: Steel
- Color: Gray
- Width: 36 in
- Height: 75 in
- Overall Depth: 24 in
- Number of Shelves: 3 Adjustable Shelves
- Number of Drawers: 0
- Number of Doors: 2
$1,544.99
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,544.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STRONG HOLD Cabinet with Keyless Entry Lock 60"W x 24"D x 78"H 56-244-EK
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-V-244
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-244SS
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 33-240-7DB/WL
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-V-244SS
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-204
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-W-245
- STRONG HOLD Cabinet, 30" W, 24" D, 72" H, Assembled 2.66-BC-243-P
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-364
- LITTLE GIANT 12/14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary SSL3-A-3048
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 60"W x 24"D x 78"H 56-244-AT
- Strong Hold Industrial Storage Cabinets