Strong Hold

14 ga. Steel Storage Cabinet, Stationary


$1,828.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

  • Material Steel
  • Color Gray
  • Width 60 in
  • Height 75 in
  • Overall Depth 24 in
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us