Strong Hold

14 ga. Steel Storage Cabinet, Stationary

Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Janitorial
  • Material: Steel
  • Color: Gray
  • Duty Rating: Extra-Heavy Duty
  • Width: 60 in
  • Height: 75 in
  • Assembled/Unassembled: Assembled
  • Overall Depth: 24 in
See full product details
$1,834.55
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Width 60 in
Height 75 in
Overall Depth 24 in
Depth 24 in
Cabinet Height Range Full Height
Overall WxDxH 60 in x 24 in x 75 in
Width of Cabinet 60 in
Overall WxD 60 in x 24 in
Height of Cabinet 75 in
Depth of Cabinet 24 in

Details

Cabinet Style Janitorial
Material Steel
Color Gray
Duty Rating Extra-Heavy Duty
Assembled/Unassembled Assembled
Number of Shelves 1 Adjustable Shelf
Door Type Standard
Number of Drawers 0
Number of Doors 2
Gauge 14
Finish Baked Enamel
Handle Type Swing
Item Storage Cabinet
Method of Construction Welded

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,650 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 1, Overall Depth 24 in, Overall Height 75 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2

    Restrictions and Compliance

    Reviews of Strong Hold #56-WR-241-L