Strong Hold
Cabinet, 30" W, 18" D, 72" H, Assembled
Mfr # 2.66-CSU-183-P
Zoro # G708563590
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$770.99
Key Features
- Duty Rating Heavy Duty
- Overall Width 30 in
- Door Type No Door
- Number of Shelves 3
- Overall Height 72 in
Explore More Products
- STRONG HOLD 14 ga. Industrial Cabinet 30 inW x 24 inD x 75 inH 2.66-243-L
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary 56.5-BB-240W/HOOKS
- STRONG HOLD 12 ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-DSW-2410
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 46-243-L-5S
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 46-243-6/5DB-L
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 79 in H, Stationary 36-WP-244
- STRONG HOLD 12 ga. Clear View Storage Cabinet, 60 in W, 78 in H 56-LD-244-SR-SS
- STRONG HOLD 14 ga. Cabinet with Electronic Lock with Digital Screen 36 inW x 24 inD x 75 inH 36-243-AT-L
- STRONG HOLD Cabinet, 48" W, 24" D, 72" H, Assembled 46-243-EK-P
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 2602-4S-95
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers 10126
- Strong Hold Industrial Storage Cabinets