Strong Hold
Cabinet, 36" W, 18" D, 72" H, Assembled
Mfr # 36-CSU-BSC-180-P
Zoro # G408563562
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,177.99
Key Features
- Duty Rating Heavy Duty
- Door Type No Door
- Overall Height 72 in
- Method of Construction Welded
- Cabinet Storage Components Bins
Explore More Products
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary 33-VBS-242
- STRONG HOLD 12 ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-244SS
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-DS-248
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary 45-243
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 46-243-L
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-243-L
- STRONG HOLD 12 ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-246PH-42VD
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 4.24.2-360-12DB
- STRONG HOLD 14 ga. Cabinet with Keyless Entry Lock 48 inW x 24 inD x 75 inH 46-243-EK-L
- GLOBAL EQUIPMENT Global Industrial„¢ Clear View Wall Storage Cabinet Assembled 30"W x 12"D x 30"H Off White 269876CV-WH
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CA41361872-02
- Strong Hold Industrial Storage Cabinets