Strong Hold
Cabinet with Electronic Lock with Digital Screen 36"W x 24"D x 75"H
- Zoro #: G900765358
- Mfr #: 36-243-AT-L
Hover or click to zoom Tap to zoom
Key Features
- Item: Storage Cabinet
$1,838.96
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $1,838.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Strong Hold #36-243-AT-L Specifications
- Zoro #: G900765358
- Mfr #: 36-243-AT-L
- Item: Storage Cabinet
- Country of Origin (subject to change): United States
Description
This classic Strong Hold cabinet is now secured by an access control keypad. The cabinet features sturdy adjustable shelves that boast load capacities of 1900 lbs each. The electronic keyless lock is ideal for gun and bank security as it is equipped with a time delay and there is no need for additional software as all functions can be performed on the OLED screen. The lock allows for up to 28 user codes and can track 200 events for traceable investigation. This electronic keypad is a great option for smooth keyless entry. This cabinet comes with the digital lock pre-installed, batteries included.
Reviews of Strong Hold #36-243-AT-L
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
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 43-242
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-VBS-241WR
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-DS-248
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-244SS
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-246-7/5DB
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary 45-363
- STRONG HOLD 12 ga. Storage Cabinet, 48 in W, 87 in H 46-RUD-244-SL
- STRONG HOLD 12 ga. Storage Cabinet, 62-1/4 in W, 69-3/4 in H 5.25.7-WP-404-6DB-FLP
- STRONG HOLD 12 ga. Storage Cabinet, 72 in W, 78 in H 66-240-5SOP
- GLOBAL EQUIPMENT Modular Drawer Cabinet, 7 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue TF-3A3A7507
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218LGY
- Strong Hold Industrial Storage Cabinets