Strong Hold
Cabinet with Keyless Entry Lock 48"W x 24"D x 75"H
- Zoro #: G700765350
- Mfr #: 46-243-EK-L
Hover or click to zoom Tap to zoom
Key Features
- Item: Storage Cabinet
$1,829.11
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Subtotal: $1,829.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Strong Hold
- MFR #46-243-EK-L
- Zoro #G700765350
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Details
Item | Storage Cabinet |
Description
This standard Strong Hold cabinet is now secured by on door access control. With robust adjustable shelves that can withstand 1200 lbs each, this 14 gauge cabinet is prepared to store your heavy duty items. The electronic keypad can be accessed by up to 20 custom user codes with no need for additional software. The codes allow for multiple users to capitalize on the benefits of keyless entry. This lock is made of tough and robust cast steel in conjunction with a lock plate tab to ensure mechanical durability. This cabinet comes fully assembled with the digital lock pre-installed, batteries included.
Reviews of Strong Hold #46-243-EK-L
Explore more
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 60"W x 24"D x 75"H 56-243-AT-L
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-244SS
- STRONG HOLD Fully-Ventilated Industrial Cabinet 48"W x 24"D x 75"H 46-VBS-243-L
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-243-L-5S
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-LD-244-SR
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-BC-244-GREEN
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 66 in H, Stationary 35-DS-246SS
- STRONG HOLD 12 ga. Storage Cabinet, 24 in W, 36 in H 23-201-1DB
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary 45-WR-241
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218-PDSD
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Storage Cabinet - 60"W x 36"D x 66"H 55-363
- Strong Hold Industrial Storage Cabinets