Strong Hold
Clear View Storage Cabinet, 60 in W, 78 in H
- Zoro #: G7628689
- Mfr #: 56-LDW-245
Key Features
- Cabinet Style: Wardrobe
- Overall Width: 60 in
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Color: Dark Gray
- Overall Height: 78 in
- Depth: 24 in
- Handle Type: Swing
$3,594.98
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Subtotal: $3,594.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Strong Hold #56-LDW-245 Specifications
- Zoro #: G7628689
- Mfr #: 56-LDW-245
- Cabinet Style: Wardrobe
- Overall Width: 60 in
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Color: Dark Gray
- Overall Height: 78 in
- Depth: 24 in
- Handle Type: Swing
- Item: Clear View Storage Cabinet
- Includes: Adjustable Wardrobe Shelf, (4) Adjustable Shelves
- Height: 78 in
- Width: 60 in
- Lock Type: Padlock Hasp
- Country of Origin (subject to change): United States
Description
Wardrobe, Cabinet Door Type Clearview, Assembled, Height of Cabinet 78 in, Width of Cabinet 60 in, Depth of Cabinet 24 in, Cabinet Color Dark Gray, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing, Includes Adjustable Wardrobe Shelf, (4) Adjustable Shelves
Reviews of Strong Hold #56-LDW-245
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STRONG HOLD 12 ga. Wardrobe Storage Cabinet, 48 in W, 78 in H 46-W-243-7DB-SS
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 36-204-5S
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary 43.5-242
- STRONG HOLD 12 ga. Steel Clear View Storage Cabinet, 48 in W, 66 in H 45-LD-243-SR
- STRONG HOLD Wardrobe Storage Cabinet, 36 in W, 78 in H 36-W-245-SS
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-DSW-2410
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-RUDD-244
- STRONG HOLD 12 ga. Storage Cabinet, 24 in W, 36 in H 23-201-1DB
- STRONG HOLD 12 ga. Storage Cabinet, 74 in W, 78 in H 66-MS-244-3APH-6B-4DB-6SOS
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H AAH-36RBMAG2-G
- STRONG HOLD Industrial Bin Cabinet 36"W x 24"D x 75"H 36-BB-240-L
- Strong Hold Industrial Storage Cabinets