Strong Hold
Clearview Industrial Cabinet 60"W x 24"D x 75"H
- Zoro #: G100765332
- Mfr #: 56-LD-243-L
Hover or click to zoom Tap to zoom
Key Features
- Item: Clear View Storage Cabinet
$2,213.64
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Subtotal: $2,213.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Strong Hold
- MFR #56-LD-243-L
- Zoro #G100765332
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Details
Item | Clear View Storage Cabinet |
Description
This heavy-duty clearview cabinet keeps inventory visible and protected. The three (3) adjustable shelves make it easy to utilize every inch of storage space. Each shelf has a capacity of 1650 lbs. This cabinet features 3-inch legs making it easier to move and keep elevated off the floor to protect storage. The 3-point locking system keeps contents safe from theft or damage. This cabinet is all-welded and comes fully assembled.
Reviews of Strong Hold #56-LD-243-L
Explore more
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-LD-244SS
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-DSW-2410
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-244
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-BC-243-L
- STRONG HOLD Industrial Cabinet 30"W x 24"D x 75"H 2.66-243-L
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 66 in H, Stationary 35-243SS
- STRONG HOLD Wardrobe Storage Cabinet, 36 in W, 78 in H 36-W-245-SS
- STRONG HOLD Wardrobe Storage Cabinet, 60 in W, 78 in H 56-W-245-SS
- STRONG HOLD Cabinet 2.66-1D-183-P
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J1878SUC SAND
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-V-241-2APH-12VD
- Strong Hold Industrial Storage Cabinets