customer-service Help
Strong Hold

Mobile Cabinet, 2 Drawers, Door Lift-Up

$3,240.48
  • Item: Storage Cabinet
  • Number of Doors: 1
  • Includes: (2) keys
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $3,240.48

Strong Hold #3.24.4-221-1SOS-2DB-FLP-CA Specifications

  • Item: Storage Cabinet
  • Number of Doors: 1
  • Includes: (2) keys
  • Method of Construction: Welded
  • Cabinet Door Type: Lift-Up
  • Depth of Cabinet: 22 in
  • Width of Cabinet: 38 in
  • Overall Cabinet Depth: 22"
  • Cabinet Handle Style: Pull
  • Overall Cabinet Height: 60"
  • Assembled/Unassembled: Assembled
  • Number of Cabinet Shelves: 0
  • Cabinet Style: Combination Wardrobe
  • Cabinet Color: Dark Gray
  • Height of Cabinet: 60 in
  • Gauge: 12
  • Overall Cabinet Width: 38"
  • Cabinet Strength Rating: Heavy Duty
  • Cabinet Locking Mechanism: Keyed
  • Locking Points: 1 Point
  • Locking Cabinet: Yes
  • Country of Origin (subject to change): United States

Description

Combination Wardrobe, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Lift-Up, Assembled, Height of Cabinet 60 In., Width of Cabinet 38 In., Depth of Cabinet 22 In., Method of Construction Welded, Number of Cabinet Shelves 0, Number of Doors 1, Cabinet Color Dark Gray, 12 Gauge, Locking Cabinet Yes, 1 Point Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Pull, Includes (2) Keys

Reviews of Strong Hold #3.24.4-221-1SOS-2DB-FLP-CA