Strong Hold Products
Strong Hold Clear View Computer Cabinet with Welded Shelf 48"W x 24"D x 78"H
- Zoro #: G605938989
- Mfr #: 46-CC-LD-242ES
Hover or click to zoom Tap to zoom
$7,109.92
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $7,109.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Strong Hold Products #46-CC-LD-242ES Specifications
- Zoro #: G605938989
- Mfr #: 46-CC-LD-242ES
- Country of Origin (subject to change): United States
Description
this cabinet has a see-thru top section that measures 48 inches wide for you computer monitor. You can put your computer in the top section and lock it up and still be able to see it while keeping it secure. A 12 inch extended welded shelf on front to work from. Bottom section has solid doors to keep items locked up in and 2 adjustable shelves. the cabinet is made from 12 gauge steel and is built to last. A cooling fan is also located on the upper right hand side of the cabinet. the 3-point locking device includes a hasp built into the handle for use with a padlock. The 6 inch tall 7 gauge legs are welded to provide mobility in lifting in order to move from one area to another.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Strong Hold Products #46-CC-LD-242ES
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Maintenance Storage Cabinet 56-BC244 - 60x24x78 56-BC-244
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Keypad Cabinet - 60"W x 24"D x 78"H 56-244-KP
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Maintenance Storage Cabinet - 36x24x78 36-BC-244
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Ventilated Storage Cabinet - 60x24x78 56-V-244
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Storage Cabinet - 36x24x78 36-244
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Storage Cabinet - 60"W x 36"D x 66"H 55-363
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Cabinet - Stainless Steel W/ Ventilated Doors 60 x 24 x 78 56-V-244SS
- STRONG HOLD PRODUCTS Strong Hold Independent Locking Cabinet - Stainless Steel Double Door 48 x 24 x 66 45-DS-246SS
- STRONG HOLD PRODUCTS Strong Hold Independent Locking Cabinet - Stainless Steel Double Door 36 x 24 x 66 35-DS-246SS
- EDSAL 12"D Metal Drawer Storage Cabinet with 36 Drawers GSU562378
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 450C361878A-ME
- Strong Hold Products Industrial Storage Cabinets