Strong Hold Products
Strong Hold Heavy Duty Maintenance Storage Cabinet 56-BC244 - 60x24x78
- Zoro #: G905856549
- Mfr #: 56-BC-244
Hover or click to zoom Tap to zoom
Key Features
- Duty Rating: Heavy Duty
$4,863.49
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
Subtotal: $4,863.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Strong Hold Products #56-BC-244 Specifications
- Zoro #: G905856549
- Mfr #: 56-BC-244
- Duty Rating: Heavy Duty
- Country of Origin (subject to change): United States
Description
Strong hold extra heavy duty maintenance storage cabinet "battleship" construction for lifetime durability superior strength 12-gauge all-welded steel body construction provides maximum protection. Solid front cabinet has dual doors that swing open 180 and feature secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust on 2" centers. Padlockable 3-point latching system for security. electrostatic dark gray enamel finish. 6" legs. Shipped fully welded, ready to use.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Strong Hold Products #56-BC-244
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Combination Storage Cabinet - 36x24x78 36-W-245
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Storage Cabinet - Stainless Steel 72 x 24 x 78 66-244SS
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Four Compartment Clearview Cabinet 56-4D-LD-248-CFG - 60"W x 24"D x 78"H 56-4D-LD-248-CFG
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Clearview Storage Cabinet - 48x24x78 46-LD-244
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Maintenance Storage Cabinet - 36x24x78 36-BC-244
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Storage Cabinet - Stainless Steel 36 x 24 x 78 36-244SS
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Ventilated All Around Cabinet - 36 x 24 x 36 33-VBS-242
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Ventilated All Around Cabinet - 36 x 24 x 66 35-VBS-243
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Ventilated All Around Cabinet - 60 x 24 x 66 55-VBS-243
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 43.5-241-1DB
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4218 SAND
- Strong Hold Products Industrial Storage Cabinets