Strong Hold Products
Strong Hold Heavy Duty Storage Cabinet - 36x24x78
- Zoro #: G905856488
- Mfr #: 36-244
Hover or click to zoom Tap to zoom
Key Features
- Duty Rating: Heavy Duty
$3,464.69
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Subtotal: $3,464.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Strong Hold Products
- MFR #36-244
- Zoro #G905856488
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Details
Duty Rating | Heavy Duty |
Description
Strong hold heavy duty storage cabinet - 36x24x78 - 36-244g strong hold extra heavy duty solid front storage cabinet "battleship" construction for lifetime durability superior strength 12-gauge all-welded steel body construction provides maximum protection. Solid front cabinet has dual doors that swing open 180 and feature secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust on 2" centers. Padlockable 3-point latching system for security. Electrostatic dark gray enamel finish. 6" legs. Shipped fully welded, ready to use.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Strong Hold Products #36-244
Explore more
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Storage Cabinet - Stainless Steel 36 x 24 x 78 36-244SS
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Keypad See Thru Door Cabinet 36-LD-244-KP - 36"W x 24"D x 78"H 36-LD-244-KP
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Storage Cabinet - 60"W x 36"D x 66"H 55-363
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Closet Cabinet - Stainless Steel 36 x 24 x 78 36-BC-244-SS
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Wardrobe Storage Cabinet - 48x24x78 46-W-245
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Combination Storage Cabinet - 36x24x78 36-W-245
- STRONG HOLD PRODUCTS Strong Hold Two Tier Ventilated and Shelving Combination Cabinet - 48"W x 24"D x 78"H 46-2TV-243-LBD
- STRONG HOLD PRODUCTS Strong Hold Independent Locking Cabinet - Stainless Steel Double Door 48 x 24 x 66 45-DS-246SS
- STRONG HOLD PRODUCTS Strong Hold® Independent Lock Cabinet 66-DS-242-16DB-SS - SS 2-Door w/16 Drawers 72 x 24 x 78 66-DS-242-16DB-SS
- STRONG HOLD 12 ga. Storage Cabinet, 36 in W, 78 in H 36.120-5LV
- GLOBAL EQUIPMENT Clear View Storage Cabinet Assembled 48x24x78 - Gray 237621GY
- Strong Hold Products Industrial Storage Cabinets