Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, 12 ga., 78 In. H, 48 In. W

  • Zoro #: G2138440
  • Mfr #: 46-244
Strong Hold Storage Cabinet, 12 ga., 78 In. H, 48 In. W 46-244
Strong Hold Storage Cabinet, 12 ga., 78 In. H, 48 In. W 46-244
Strong Hold Storage Cabinet, 12 ga., 78 In. H, 48 In. W 46-244
$1,420.09
  • Number of Shelves: 1
  • Assembled/Unassembled: Assembled
  • Cabinet Handle Style: Swing
See full product details
This item ships free.

Strong Hold #46-244 Specifications

  • Zoro #: G2138440
  • Mfr #: 46-244
Number of Shelves: 1 Assembled/Unassembled: Assembled
Cabinet Handle Style: Swing Cabinet Height Range: Full Height
Number of Cabinet Shelves: 4 Overall Cabinet Width: 48"
Cabinet Locking Mechanism: Padlock Hasp Depth of Cabinet: 24 in
Cabinet Style: Shelving Number of Doors: 2
Overall Cabinet Depth: 24" Mobile/Stationary: Stationary
Material: Steel Method of Construction: Welded
Cabinet Strength Rating: Heavy Duty Cabinet Color: Dark Gray
Height of Cabinet: 72 in Overall Cabinet Height: 78"
Locking Cabinet: Yes Finish: Water based Enamel
Locking Points: 3 Points Gauge: 12
Item - Storage Cabinets: Storage Cabinet Finish - Cabinets: Baked Enamel
Number of Drawers: 0 No. of Drawers: 0
Includes: (4) Adjustable Shelves Item: Storage Cabinet
Width of Cabinet: 48 in Casters Included: No
Cabinet Door Type: Standard Material - Cabinets: Steel
Shelf Capacity: 1,200 lb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 1,200 lb, Number of Doors 2, Cabinet Color Dark Gray, Mobile/Stationary Stationary, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing

Reviews of Strong Hold #46-244