Strong Hold
Storage Cabinet, 60 in W, 75 in H, Gray
Mfr # 46-243-6/5DB-L
Zoro # G3951514
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,856.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Heavy Duty
- Overall Width 60 in
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 46-243-6/5DB-L
- Zoro # G3951514
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 75 in |
Panel Material Thickness | 14 ga |
Overall Depth | 24 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Width 48 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Extra-Heavy Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 75 in, Load Capacity per Shelf 1,200 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 6 Drawers (002-95)
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-W)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (30230YELLO)
- STRONG HOLD Storage Cabinet, 72 in W, 78 in H, Dark Gray (66-DSW-2410)
- STRONG HOLD Storage Cabinet, 72 in W, 78 in H, Dark Gray (66-V-241-2APH-12VD)
- STRONG HOLD Storage Cabinet, 60 in W, 78 in H, Dark Gray (56-244-6/5DB)
- STRONG HOLD Storage Cabinet, 36 in W, 78 in H, Dark Gray (36-V-244)
- STRONG HOLD Storage Cabinet, 36 in W, 78 in H, Silver (36-204SS)
- STRONG HOLD Storage Cabinet, 72 in W, 78 in H, Dark Gray (66-244)
- HON HON, ASSEMBLED STORAGE CABINET, 36W X 18 1/8D X 71 3/4H, CHARCOAL (SC1872S)
- Strong Hold Industrial Storage Cabinets