Strong Hold
Storage Cabinet, 60 in W, 87 in H
- Zoro #: G7628454
- Mfr #: 56-LDW-245-SL
Key Features
- Cabinet Style: Wardrobe
- Overall Width: 60 in
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Color: Dark Gray
- Overall Height: 87 in
- Depth: 24 in
- Handle Type: Swing
$3,770.00
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Subtotal: $3,770.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-W-243-7DB-L
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary 45-LD-243
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-246PH-42VD
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-304
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 33-240-7DB/WL
- STRONG HOLD 12 ga. Storage Cabinet, 96 in W, 34 in H 83-WB-303-1DBSS
- STRONG HOLD 12 ga. Storage Cabinet, 84 in W, 34 in H 73-WB-303-1DBSS
- STRONG HOLD Cabinet 33.6-CSU-242-P
- STRONG HOLD 12 ga. Storage Cabinet, 36 in W, 78 in H 36-LD-244-KP
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UFD6
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary 425S24HG
- Strong Hold Industrial Storage Cabinets